Apply to be a TradeMaster!
Main product image of 3/4" MNPT Vertical Hydronic Expansion Tank w/ Metal Base (21.1 Gal)
Magnifying glass
Hover image to zoom

3/4" MNPT Vertical Hydronic Expansion Tank w/ Metal Base (21.1 Gal)

Brand:
Zilmet
SKU:
ZHT80
Rating:
(0)
Q&A:
(0)
3/4" MNPT Vertical Hydronic Expansion Tank w/ Metal Base (21.1 Gal)
Magnifying glass
Hover image to zoom
$257.93 each
In Stock
In Stock
Get 265 Wed, Oct 14 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
21.1 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • External baked on epoxy-polyester coating provides a durable, appliance like finish
  • Max operating pressure (2.1 gal): 75 PSIG
  • Operating temperature: 210 Degree F

Specs

–
Connection Type:

MNPT

Tank Volume:

21.1 Gallons

Connection Size:

3/4"

Max Pressure (PSI):

60

Material:

Stainless Steel

Product Type:

Expansion Tank

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy