Apply to be a TradeMaster!
Main product image of 1-1/4" NPT & 1-1/4" Press Residential IntaKlean Magnetic Filter and Dirt Strainer
Magnifying glass
Hover image to zoom

1-1/4" NPT & 1-1/4" Press Residential IntaKlean Magnetic Filter and Dirt Strainer

Brand:
Zilmet
SKU:
ZMF-125
Rating:
(1)
Q&A:
(0)
1-1/4" NPT & 1-1/4" Press Residential IntaKlean Magnetic Filter and Dirt Strainer
Magnifying glass
Hover image to zoom
$255.00 each
In Stock
In Stock
Get 104 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT, Press Connection
Product Highlight: Size
1-1/4"

Description

–

Zilmet ZMF Magnetic Filters provide magnetic and

mechanical separation across a broad range of applications;

including boilers, heat pumps and chilled water systems.

Every unit combines industry-leading performance with smart

features to streamline installation and service. It's the perfect

way to provide complete system protection on every job.


Features:

  • Engineered for best-in-class efficiency, offering superior flow rates
  •  with less energy consumption
  • Powerful magnetite capture and removable 304L stainless strainer for
  •  dedicated sludge protection
  • Patented, quarter-turn bypass isolates high capacity filter housing for
  •  fast service and system dosing
  • Detachable, swivel filter body rotates to accommodate any piping angle
  • Rugged brass connection hub includes NPTF and PRESS connections 

Specs

–
Size:

1-1/4"

Type:

Magnetic

Connection Type:

FNPT x FNPT

Press

Product Type:

Dirt Eliminator

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No!!!!

Installed on a new boiler installation that requires magnetic filter. I received it with no instructions and go to website nothing on this one, tried QR code still nothing. Then I bought pro press version and all it did is come with male adapters that were copper and wouldn't thread in more than 3-4 threads and leaked. Had to go purchase brass adapters still didn't fit well but didn't leak. Will not purchase this brand again!!!
Gdad
Thompson, Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy