Apply to be a TradeMaster!
Main product image of 1/2" MNPT Stainless Steel Tank (0.26 Gal)
Magnifying glass
Hover image to zoom

1/2" MNPT Stainless Steel Tank (0.26 Gal)

Brand:
Zilmet
SKU:
ZS1
Rating:
(3)
Q&A:
(0)
1/2" MNPT Stainless Steel Tank (0.26 Gal)
Magnifying glass
Hover image to zoom
$147.44 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
0.26 Gallons
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Diameter (Inches)
4.6" Diameter

Description

–
This item is a Zilmet water heater expansion tank.

Specs

–
Application:

Plumbing

Material:

Stainless Steel

Tank Volume:

0.26 Gallons

Connection Size:

1/2"

Connection Type:

Threaded

Max Pressure (PSI):

150

Diameter (Inches):

4.6"

Height:

6.1"

Precharged PSI:

50 psi

Max Operating Temp:

210ºF

Standards Met:

NSF 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Perfect for a vanity water heater

This purchase was a warranty replacement. I got 4+, but not 5, yrs of multiple uses daily of the master bath's 7 gal water heater before the expansion tank failed. Per my calcs, the max expansion is about 0.11 gals so this 1/4 gal tank does the job. But if space permits the 1/2 gal version (ZS2) is not much bigger, close in price and probably what I should have purchased. The tank is stainless steel and one of the best made small expansion tanks that I can find.
HotinTN
Tennessee
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for vanity water heater

We used this on a Bosch 7 gal water heater, installed inside a vanity to supply the master bathroom. Incoming hot water, from house tank, feeds the master bath water heater via a mixing valve which has a check valve. This expansion tank eliminated the T&P dripping due to the check valve. Perfect size, stainless steel and well made.
HotinTN
Franklin TN
5 years ago
Was this review helpful to you?

Perfect for 7 gal mini tank, master bath

I used this tank for an odd install. In-vanity, 7 gal water heater's "cold" water feed is the house's main hot water tank. So we added a mixing valve to limit the incoming hot water to 115-120 degrees to avoid using more of the main hot water than the bare minimum. But the mixing valve had check valves, blocking the 7 gal tank's access to the main house's expansion tank. So I needed a small expansion tank to handle 115 to 140 "expansion" of the 7 gal tank. This ZS1 stainless tank is the perfect size, looks great, and has about a quart capacity. Stopped the 7 gal tank's T&P valve from releasing. I recommend Zilmet tanks as they are well-made.
HotinTN
Franklin TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy