Apply to be a TradeMaster!
Main product image of 1" Sweat Microbubble Eliminator
Magnifying glass
Hover image to zoom
1" Sweat Microbubble Eliminator
Magnifying glass
Hover image to zoom
$184.67 each
In Stock
In Stock
Get 547 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Connection Size
1" Connection

Description

–
Features:
  • The Zilmet micro bubbler deaerator is designed to vent trapped air within an closed system up to 150 PSI
  • Triple stainless steel gauze to encourage release of micro-air bubbles
  • Available in 3/4". 1" and 1-1/4"
  • Available in NPT or SWT fittings

Specs

–
Product Type:

Microbubble Eliminator

Max Pressure (PSI):

145

Material:

Stainless Steel

Connection Size:

1"

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy