Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

1/2" (1)
3/4" (1)
1" (1)

Price Range
–

$10 to $15 (1)
$15 to $20 (1)
$25 to $30 (1)

Zinc/Steel Liquid Tight Connectors w/ Ground (Non-Insulated)

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 1/2" Non Insulated Steel Liquid Tight Connector w/ External Grounding Connector, Revolver Lug
$12.20 each
BOX UP & SAVE 8%
$281.75 box of 25
$11.27 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 3/4" Non Insulated Steel Liquid Tight Connector w/ External Grounding Connector, Revolver Lug
$15.74 each
BOX UP & SAVE 8%
$363.50 box of 25
$14.54 each
In Stock
Get 21 by Wed, Nov 25
In Stock
Get 21 by Wed, Nov 25
Compare
Product Image of 1" Non Insulated Steel Liquid Tight Connector w/ External Grounding Connector, Revolver Lug
$28.86 each
BOX UP & SAVE 6%
$270.90 box of 10
$27.09 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About Zinc/Steel Liquid Tight Connectors w/ Ground (Non-Insulated)

Zinc/Steel Liquid Tight Connectors w/ Ground (Non-Insulated) are flexible metal conduit connectors built with an external grounding connector, so the grounding point is part of the fitting. T&B models on this page include a zinc plated steel finish, a straight angle, and a revolver lug. Sizes on this page include 1/2", 3/4", and 1". Product descriptions list these connectors for use in wet locations, which makes them a fit for conduit runs that see moisture. Each product name carries the non-insulated label, so confirm that style matches the job before ordering. Electricians and HVAC installers choose this style when a liquid tight connection and a grounding point have to come from a single fitting. Matching the size to the conduit and confirming the lug suits the bonding conductor saves rework at the equipment connection.

Subcategories

  • 1/2" Liquid Tight Connectors w/ Ground: The 1/2" connector is a T&B straight, non-insulated steel liquid tight connector with an external grounding connector and a revolver lug. Its product description calls it an external bonding connector for liquid tight flexible metal conduit used in wet locations. Electricians and HVAC installers use this size on smaller conduit runs that need a sealed connection and a grounding point. The finish is zinc plated steel.
  • 3/4" Liquid Tight Connectors w/ Ground: The 3/4" connector is a T&B straight, non-insulated steel liquid tight connector with an external grounding connector and a revolver lug. Its description lists it as a flexible metal conduit connector for use in wet locations. Contractors choose this size for runs that call for a larger fitting than the 1/2" option. The finish is zinc plated steel, matching the other sizes on this page.
  • 1" Liquid Tight Connectors w/ Ground: The 1" connector is a T&B straight, non-insulated steel liquid tight connector with an external grounding connector and a revolver lug. Its description lists it as a flexible metal conduit connector for use in wet locations. Installers pick it for the largest conduit runs in the catalog sample that still need a sealed, grounded connection. The finish is zinc plated steel.

Buying Guide

Start with the conduit size. The connector size has to match the liquid tight flexible metal conduit being terminated, and sizes on this page include 1/2", 3/4", and 1". Confirm size first, because a mismatched fitting cannot be fixed on site.

Next, confirm the environment. Product descriptions list these connectors for use in wet locations, so they suit runs where moisture reaches the connection. Check that the conduit itself is liquid tight as well, since the connection only performs when the whole run is sealed.

Then look at the grounding hardware. Zinc/Steel Liquid Tight Connectors w/ Ground (Non-Insulated) carry an external grounding connector with a revolver lug. Plan the bonding conductor and lug before install day, and verify against local code and the job spec how the ground path must be made.

Check the style details last. The T&B models in the catalog sample are straight, so confirm the angle fits the space around the equipment. Each carries a non-insulated label and a zinc plated steel finish, so choose a different style if the job specifies an insulated connector.

Finish with a read of each product page. Brand, size, and finish appear in the specs, and all three should match the drawings and the conduit on the job. Counting connectors per size before ordering keeps a multi-drop job from stalling.

Frequently Asked Questions

What sizes do the zinc/steel liquid tight connectors with ground come in?

Zinc/Steel Liquid Tight Connectors w/ Ground (Non-Insulated) on this page include 1/2", 3/4", and 1" T&B models. Each is listed as a straight connector with a zinc plated steel finish. Check the individual product pages for any other sizes.

Are these liquid tight connectors with ground listed for wet locations?

The product descriptions for these T&B connectors state use in wet locations. The catalog text does not give a specific rating standard for Zinc/Steel Liquid Tight Connectors w/ Ground (Non-Insulated). Check the product page and the job spec for approvals before installing.

What is the revolver lug on a liquid tight connector with ground?

The product names for Zinc/Steel Liquid Tight Connectors w/ Ground (Non-Insulated) pair an external grounding connector with a revolver lug. That lug is where the grounding or bonding conductor connects to the fitting. Confirm conductor size and code requirements for the job before terminating.

What does non-insulated mean on these liquid tight connectors?

Non-insulated is part of the product name for this category, and the connectors are listed as steel with a zinc plated steel finish. If the job calls for an insulated connector, pick a different style. Read the product page to confirm the style before ordering.

Do zinc/steel liquid tight connectors with ground come in angled styles?

The T&B connectors sampled in this category are listed with a straight angle. Zinc/Steel Liquid Tight Connectors w/ Ground (Non-Insulated) may be selected by angle when space is tight, so check each product page for the angle before ordering.

Didn't find what you're looking for? 
Let us know
.