Apply to be a TradeMaster!
Main product image of Model 519 Multi-Purpose Condensate Pump w/ 20 ft. of 3/8" Clear Tubing - 1/30 HP, 115V
Magnifying glass
Hover image to zoom

Model 519 Multi-Purpose Condensate Pump w/ 20 ft. of 3/8" Clear Tubing - 1/30 HP, 115V

Brand:
Zoeller
SKU:
519-0006
Rating:
(0)
Q&A:
(0)
Model 519 Multi-Purpose Condensate Pump w/ 20 ft. of 3/8" Clear Tubing - 1/30 HP, 115V
Magnifying glass
Hover image to zoom
$196.55 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
110 GPH
Product Highlight: Horse Power
1/30 HP
Product Highlight: Cord Length
6'
Product Highlight: Discharge
3/8"
Product Highlight: Max Flow (GPM)
110 MAX GPM

Description

–
Image does not display clear tubing.

This fully automatic, easily installed, condensate pump removes condensation from air conditioning equipment, condensing furnaces, dehumidifiers, ice makers, water coolers and refrigeration systems.

Features:
  • Handles condensate up to 140 °F (60 °C)
  • 20 ft (6.1 m) TDH
  • Wall mounts
  • Four inlet options
  • 3/8” Discharge
  • Stainless steel shaft
  • Built-in safety switch and check valve
  • 6 ft power cord with ground
  • Thermally protected

Specs

–
Cord Length:

6'

Shutoff Head (ft.):

20'

Application:

Plumbing

Horse Power:

1/30

Phase:

1

Discharge:

3/8"

Max Flow (GPM):

110

Voltage:

115V

Flow at 1 FT Head:

110 GPH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy