Shop Limited Time Deals
Main product image of M521 Condensate Pump w/ 6' Cord (115V, 1.9 Amps)
Magnifying glass
Hover image to zoom

M521 Condensate Pump w/ 6' Cord (115V, 1.9 Amps)

Brand:
Zoeller
SKU:
521-0006
Rating:
(0)
Q&A:
(0)
M521 Condensate Pump w/ 6' Cord (115V, 1.9 Amps)
Magnifying glass
Hover image to zoom
521-0006 has been discontinued
Discontinued March 21, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
Model 519 Multi-Purpose Condensate Pump - 1/30 HP, 115V
Brand:
Zoeller
SKU:519-0005
(0)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Amperage
1.9 Amps
Product Highlight: Cord Length
6'

Description

Automatically removes condensation from air conditioning and 90+ condensing furnaces as well as dehumidifiers, ice makers, water coolers and refrigeration systems.

Features:
  • Indicator Lights for Power (green), Pump Run (yellow) and High Level Alarm (red)
  • 3/8" (9mm) ID Discharge With Check Valve
  • Handles Condensate up to 140° F (60° C)
  • 20 ft (6M) TDH
  • Compact Design (6" [15 cm] x6" [15 cm] x11-1/2" [29 cm] long)
  • 1 Gallon (4 liter) Capacity
  • Built-in Safety Switch
  • Will Automatically Shut Pump Down in Event of Failure
  • Has 1/4" (6mm) Quick Connects for Safety Switch and Alarm
  • 115 Volt AC, 1 Phase
  • 6 ft (2m) Power Cord
  • Listed in US and Canada
  • 4 Inlet Options

Specs

Application:

Plumbing

Condensate

Voltage:

115V

Shutoff Head (ft.):

20'

Phase:

1

Amperage:

1.9

Cord Length:

6'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm