Apply to be a TradeMaster!
Main product image of 1" FNPT Union 20XL Pressure Reducing Valve (LF)
Magnifying glass
Hover image to zoom
1" FNPT Union 20XL Pressure Reducing Valve (LF)
Magnifying glass
Hover image to zoom
$170.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
The 20XL Pressure Reducing Valve is designed to reduce high inlet pressure to lower outlet pressure on potable water lines. Its short lay length and compact design ensures ease of installation in residential or commercial applications from new construction to replacement. The 20XL's balanced stem design enables the PRV to react in a smooth and responsive manner when changes to system flow occur. At the same time, it protects from inlet pressure changes. The composite cartridge and bell housing deliver superior strength and corrosion resistance. The stainless steel strainer screen catches debris, while the cartridge ensures easy repairs. The 20XL is available in ¾” and 1” size with versatile connection options (including single union, double union, single union copper sweat, double union copper sweat, integral expansion PEX, and integral crimp PEX). The 20XL Pressure Reducing Valve is compact and versatile, making it an ideal solution for any application.

Specs

–
Size:

1"

Lead Free:

Yes

Material:

Cast Bronze

Inlet Type:

Union FNPT

Outlet Type:

Union FNPT

Max Pressure (PSI):

300

Pressure Range:

25 to 75 psi

Preset PSI Setting:

50 psi

Max Water Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy