Apply to be a TradeMaster!
Main product image of 1" FNPT 500XL Pressure Reducing Valve (LF)
Magnifying glass
Hover image to zoom

1" FNPT 500XL Pressure Reducing Valve (LF)

Brand:
Zurn
SKU:
1-500XLHR
Rating:
(0)
Q&A:
(0)
1" FNPT 500XL Pressure Reducing Valve (LF)
Magnifying glass
Hover image to zoom
$760.99 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
High flow rates and low fall-off are the hallmarks of the Zurn Wilkins 500XL series. The 500XL is perfect for your commercial or industrial pressure reduction applications.

Features
  • Well suited for industrial or commercial applications
  • High flow rate with minimal fall-off
  • All bronze body and bell resist corrosion
  • Low-lead Law compliant

Specs

–
Size:

1"

Lead Free:

Yes

Application:

Plumbing

Material:

Cast Bronze

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy