Apply to be a TradeMaster!
Main product image of 1" Lead-Free FNPT Union x FNPT Pressure Reducing Valve, Hot Water Service, 180°F
Magnifying glass
Hover image to zoom

1" Lead-Free FNPT Union x FNPT Pressure Reducing Valve, Hot Water Service, 180°F

Brand:
Zurn
SKU:
1-500XLHTSTSC
Rating:
(0)
Q&A:
(0)
1" Lead-Free FNPT Union x FNPT Pressure Reducing Valve, Hot Water Service, 180°F
Magnifying glass
Hover image to zoom
$807.64 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
High temperatures and high flow rates with low fall-off are the hallmarks of the Zurn Wilkins 500XLHTSTSC series. The 500XLHTSTSC is perfect for your commercial or industrial pressure reduction applications.

Features and Benefits:
  • Designed for high temperature systems
  • Stainless components within bell resist condensation corrosion
  • Equipped with sealed cage for indoor or outdoor applications
  • Low-lead Law compliant

Specs

–
Max Temp (F):

180°F

Material:

Cast Bronze

Outlet Type:

FNPT

Inlet Type:

Union FNPT

Size:

1"

Lead Free:

Yes

Pressure Set Point:

50 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy