Apply to be a TradeMaster!
Main product image of 1" 625XL Single Union FNPT Pressure Reducing Valve w/ Integral By-Pass Check Valve & Strainer (LF)
Magnifying glass
Hover image to zoom

1" 625XL Single Union FNPT Pressure Reducing Valve w/ Integral By-Pass Check Valve & Strainer (LF)

Brand:
Zurn
SKU:
1-625XL
Rating:
(0)
Q&A:
(0)
1" 625XL Single Union FNPT Pressure Reducing Valve w/ Integral By-Pass Check Valve & Strainer (LF)
Magnifying glass
Hover image to zoom
$483.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
This valve directly replaces a single union competitor model 25AUB. Ideal for use where Lead-Free* valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Specs

–
Size:

1"

Lead Free:

Yes

Material:

Cast Bronze

Inlet Type:

FNPT

Outlet Type:

FNPT

Max Pressure (PSI):

300

Pressure Range:

25 to 75 psi

Preset PSI Setting:

50 psi

Max Water Temp (°F):

140°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


4 Replacement Parts

Main Cap Gasket for 1" 625XL Pressure Reducing Valves
SKU: 603A-12A
Zurn
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy