Apply to be a TradeMaster!
Main product image of 1" Union FNPT x FNPT Water Pressure Reducing Valve
Magnifying glass
Hover image to zoom

1" Union FNPT x FNPT Water Pressure Reducing Valve

Brand:
Zurn
SKU:
1-70XL
Rating:
(1)
Q&A:
(0)
1" Union FNPT x FNPT Water Pressure Reducing Valve
Magnifying glass
Hover image to zoom
$278.99 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
Ideal for use where Lead-Free* valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The unitized replaceable cartridge reduces time involved with cleaning and maintenance. The direct acting integral bypass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Standards Compliance
  • ASSE Listed 1003
  • IAPMO Listed
  • CSA Certified
  • City of Los Angeles Approved
  • Meets the requirements of NSF/ANSI 61 (0.25% MAX. WEIGHTED AVERAGE LEAD CONTENT)

Specs

–
Size:

1"

Material:

Cast Bronze

Lead Free:

Yes

Inlet Type:

Union FNPT

Outlet Type:

FNPT

Max Pressure (PSI):

300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend this product

I replaced and existing pressure regulator. I was preset to the proper pressure and was easy to install.
rparr
Puyallup WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy