Apply to be a TradeMaster!
Main product image of 1" Wilkins 710 Pressure Vacuum Breaker Assembly
Magnifying glass
Hover image to zoom

1" Wilkins 710 Pressure Vacuum Breaker Assembly

Brand:
Zurn
SKU:
1-710
Rating:
(1)
Q&A:
(0)
1" Wilkins 710 Pressure Vacuum Breaker Assembly
Magnifying glass
Hover image to zoom
$172.12 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
The 710 Pressure Vacuum Breaker Assembly protects against backsiphonage of contaminated water into the potable water supply where a potential high health hazard exists. With fewer parts and a lightweight, compact body, the Zurn Wilkins 710 Pressure Vacuum Breaker Assembly is a low-maintenance, cost-effective solution for high-hazard irrigation applications – commercial or residential. It also features a maximum pressure of 150 psi and a temperature range of 33°F to 140°F. The 710 is available in 3/4" and 1" sizes and is more compact than any competitor valve in the marketplace. Bring effortless performance to any residential and commercial irrigation systems.

Features:
  • Protects against backsiphonage where a potential high health hazard exists.
  • Features fewer parts with a lightweight, compact body.
  • Ideal for space limited applications.
  • Universal low-cost repair kits work in both the 3/4" and 1" assemblies.
  • ASSE Listed 1020
  • IAPMO Listed
  • Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California

Specs

–
Size:

1"

Max Pressure (PSI):

150

Hydrostatic Test Pressure:

300 PSI

Application:

Plumbing

Material:

Cast Bronze

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price

Installed just like every other pvb
Tony
Detroit
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy