1" Lead-Free Pressure Reducing Valve, CPVC Union x FNPT
The Zurn Wilkins NR3XL Water Pressure Reducing Valve with integral strainer is ideal for residential applications. The durable composite bell housing resists corrosion, and the cartridge design is easy to repair.
Features:
| Size: | 1" |
|---|---|
| Lead Free: | Yes |
| Material: | Cast Bronze |
| Inlet Type: | Copper Sweat Union FNPT |
| Outlet Type: | Union FNPT Copper Sweat |
| Max Pressure (PSI): | 300 |
| Pressure Range: | 15 to 75 psi |
| Preset PSI Setting: | 50 psi |
| Max Water Temp (°F): | 140°F |