Apply to be a TradeMaster!
Main product image of 1" FNPT Tailpiece Kit
Magnifying glass
Hover image to zoom

1" FNPT Tailpiece Kit

Brand:
Zurn
SKU:
1-TPKXL
Rating:
(4)
Q&A:
(0)
1" FNPT Tailpiece Kit
Magnifying glass
Hover image to zoom
$42.99 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
**Lead Free

1" FNPT Tailpiece Kit

Specs

–
Size:

1"

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect solution.

Correct item. Fast ship. Reasonable price.
George
Little Rock, AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best dang 1" FNPT Tailpiece kit I've ever gotten

Made taking a day off work to fix my plumbing an absolute pleasure
NoobMaster69
Los Angeles
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I use this product in my house and I didn't have any problem.
Onnix
Milpitas Ca.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed leak

Changed existing tail peice and gasket to stop leak
Mike
Simi Valley
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy