Shop Limited Time Deals
Main product image of 1-1/2" Wilkins 350 Double Check Valve Assembly
Magnifying glass
Hover image to zoom

1-1/2" Wilkins 350 Double Check Valve Assembly

Brand:
Zurn
SKU:
112-350
Rating:
(9)
Q&A:
(2)
1-1/2" Wilkins 350 Double Check Valve Assembly
Magnifying glass
Hover image to zoom
112-350 has been discontinued
Discontinued September 12, 2013
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
1-1/2" Lead Free Wilkins 350XL Double Check Valve Assembly
Brand:
Zurn
SKU:112-350XL
(9)
Order by today, receive 1 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Length (Inches)
22" Length
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Height (Inches)
6" Height

Description

Application

This valve assembly is designed for installation on water lines to protect against both back-siphonage and back-pressure of polluted water into the water supply. Assembly shall provide protection where a potential health hazard does not exist.

Standards Compliance(Horizontal & Vertical)
  • ASSE® Listed 1015
  • IAPMO® Listed
  • CSA® Certified B64.5
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
Materials
  • Main valve body: Cast Bronze, ASTM B 584 (3/4-1")
  • Housing: Reinforced Nylon
  • Fasteners: Stainless Steel, 300 Series
  • Elastomers: Silicone (FDA Approved), Buna Nitrile (FDA Approved)
  • Internals: Delrin, NSF Listed
  • Springs: Stainless steel, 300 series
  • Ball Valves: Cast Bronze, ASTM B 584
  • Struts: Forged Brass ASTM B 124
NOTE: Image depicts 3/4" valve assembly

Specs

Size:

1-1/2"

Max Pressure (PSI):

175

Length (Inches):

22"

Max Temp (F):

140°F

Height (Inches):

6"

Hydrostatic Test Pressure:

350 PSI

Features:

1/4 Turn Ball Valves

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Does the job just fine.

I am using this in the supply line to my outdoor drip irrigation system to keep contaminated water out of my potable in house drinking water, Although my in house waterline is 3/4", I am using a 1" line to the outside to make sure the water pressure is adequate for the drip circuits.
Hal From VA
Basye, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Double Check Backflow

The backflow was easy to install and the instructions provided were easy to read and follow. I needed advice from customer service and they we're extremely professional & helpful
John
St Augustine FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not need another but if I did I would purchase from Suppy

Great price and delivered on the date that was communicated. Would buy from this Company again. Great Service!!!
Eddie
Jacksonville FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse Rocks

Seamless with great customer service. Online experience simple. Package with the note sharpied on the box, priceless
DH
Delaware, OH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Exactly what I needed to get up to code at a fraction of the cost
The Jeweler
Meadville PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wilkins 350 Double Check Valve Assembly- works as expected

Had a small leak in test "valve" #1 after installed, just a drop of water formed there but continued to leak after tightened to max I was comfortable with. I shut off water supply and removed test #1 then cleaned off old, and reinstalled Teflon tape, then put test #1 back in place, tightened to original position. No leak seems to work fine.
uncle_tom
Wisconsin
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Double flow backflow

Easy to install Great looking Works like a charm!
Eggs Over Easy
Ocala, FL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great value

Great Product
Rick
WV
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not for California

This is a great product, but cannot be used for potable water in California or Vermont. I had to return it for a refund. [...] I wish I could have used it, since the California approved version available locally cost more than twice as much!
Gary51
San Diego, CA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this assembly be used in California? A previous recommendation said not. It is lead free construction. What is the problem.

Asked by DRAHandyman 12 years ago

Add your answer

* Required Field
-

Yes. Mine is installed, accepted by the water department and has passed annual inspection three times.

Was this review helpful to you?

Q: Hello what is the model of this unit please

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a Zurn Model 350 double check valve assembly.

Was this review helpful to you?