Apply to be a TradeMaster!
Main product image of 1-1/2" Lead Free FNPT Union x FNPT Pressure Reducing Valve
Magnifying glass
Hover image to zoom

1-1/2" Lead Free FNPT Union x FNPT Pressure Reducing Valve

Brand:
Zurn
SKU:
112-600XL
Rating:
(4)
Q&A:
(0)
1-1/2" Lead Free FNPT Union x FNPT Pressure Reducing Valve
Magnifying glass
Hover image to zoom
$1,294.99 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
1-1/2" Lead Free F x F Pressure Reducing Valve

Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Specs

–
Size:

1-1/2"

Inlet Type:

Union FNPT

Outlet Type:

FNPT

Max Inlet Pressure:

300 PSI

Material:

Cast Bronze

Lead Free:

Yes

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would purchase another one again

Fit right in place of the old one.
Jason
Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great costomer service.

On this one I accidently ordered the wrong size, but you were nice enough to allow a return or the full price and no restocking charge. The correct size that I ordered later worked perfectly. Thanks for making it easy.
Chuck
San Jose, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PRV

This unit is responsive to the desired pressure setting.
B2K Construction
Secaucus, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

This is the best quality pressure reducing valve I have found.
Dave
Grand Junction
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy