Apply to be a TradeMaster!
Main product image of 1-1/2" Water Pressure Reducing Valve (Union FNPT)
Magnifying glass
Hover image to zoom

1-1/2" Water Pressure Reducing Valve (Union FNPT)

Brand:
Zurn
SKU:
112-NR3XL
Rating:
(0)
Q&A:
(0)
1-1/2" Water Pressure Reducing Valve (Union FNPT)
Magnifying glass
Hover image to zoom
$1,058.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes

Description

–
Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balance piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Standards Compliance:
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified

Materials:
  • Main valve body: Cast bronze ASTM B 584, UNS C84400
  • Bell housing: UV resistant polymer composite
  • Internals: Stainless steel, 300 Series
  • Stem: Brass ASTM B 16
  • Elastomers: EPDM (FDA approved), Buna nitrile (FDA approved)
  • Cartridge: Delrin (NSF Listed)
  • Springs: Oil temp wire, ASTM A 229
  • Strainer screen: 300 Series Stainless Steel

Specs

–
Size:

1-1/2"

Outlet Type:

FNPT

Inlet Type:

Union FNPT

Pressure Range:

25 to 75 psi

Material:

Cast Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy