Apply to be a TradeMaster!
Main product image of 1-1/2" Lead-Free Pressure Reducing Valve, CPVC Union x FNPT
Magnifying glass
Hover image to zoom

1-1/2" Lead-Free Pressure Reducing Valve, CPVC Union x FNPT

Brand:
Zurn
SKU:
112-NR3XLCPVC
Rating:
(0)
Q&A:
(0)
1-1/2" Lead-Free Pressure Reducing Valve, CPVC Union x FNPT
Magnifying glass
Hover image to zoom
$997.07 each
Backorder
Backorder
Get it Wed, Sep 23 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Inlet Type
Copper Sweat, Union FNPT
Product Highlight: Outlet Type
Union FNPT, Copper Sweat
Product Highlight: Lead Free
Yes
Product Highlight: Size
1-1/2"

Description

1-1/2" Lead-Free Pressure Reducing Valve, CPVC Union x FNPT

The Zurn Wilkins NR3XL Water Pressure Reducing Valve with integral strainer is ideal for residential applications. The durable composite bell housing resists corrosion, and the cartridge design is easy to repair.

Features:
  • Cartridge loaded design is easily repaired, ideal for residential applications
  • Compact design with short lay length allows installation in tight spaces
  • Labor saving tailpiece options ease installation, including PEX, threaded, copper sweat, CPVC, Z-Bite™ and Z-Press™ solderless connections, and more
  • Threaded bell speeds access to cartridge internals

Specs

Lead Free:

Yes

Size:

1-1/2"

Material:

Cast Bronze

Inlet Type:

Copper Sweat

Union FNPT

Outlet Type:

Union FNPT

Copper Sweat

Max Pressure (PSI):

300

Pressure Range:

15 to 75 psi

Preset PSI Setting:

50 psi

Max Water Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy