Apply to be a TradeMaster!
Main product image of 1-1/2" SXL Lead Free Bronze Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom

1-1/2" SXL Lead Free Bronze Wye Strainer (Threaded)

Brand:
Zurn
SKU:
112-SXL
Rating:
(0)
Q&A:
(0)
1-1/2" SXL Lead Free Bronze Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom
$186.99 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
300 psi (WOG)

Description

–
Ideal for use where Lead-Free fittings are required. Recommended for a variety of water service lines including residential and commercial irrigation, swimming pools and cooling tower water. They are also designed to protect delicate equipment such as regulators and backflow preventers by filtering sediment which could cause premature failure.

Specs

–
Size:

1-1/2"

Lead Free:

Yes

Material:

Bronze

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Pressure Rating:

300 psi (WOG)

Temperature Rating:

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy