
| Size: | 1-1/4" |
|---|---|
| Max Pressure (PSI): | 175 |
| Length: | 20-1/2" |
| Max Temp (F): | 140°F |
| Height (Inches): | 6" |
| Hydrostatic Test Pressure: | 350 PSI |
| Features: | 1/4 Turn Ball Valves |
| Connection Type: | Female Threaded |
Yes. Mine is installed, accepted by the water department and has passed annual inspection three times.
This is a Zurn Model 350 double check valve assembly.