Apply to be a TradeMaster!
Main product image of 1-1/4" Lead Free Wilkins 40XL2 In-Line Single Check Valve
Magnifying glass
Hover image to zoom

1-1/4" Lead Free Wilkins 40XL2 In-Line Single Check Valve

Brand:
Zurn
SKU:
114-40XL2
Rating:
(0)
Q&A:
(0)
1-1/4" Lead Free Wilkins 40XL2 In-Line Single Check Valve
Magnifying glass
Hover image to zoom
$295.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
2-15/16" Length

Description

–
Ideal for use where Lead-Free valves are required. Designed for installation on potable domestic and commercial water systems such as well pump systems and applications requiring tight seating. For use as a positive backstop to eliminate reduced pressure principle backflow preventer discharge caused by pressure fluctuations or water hammer.

Features:
  • Maximum working water pressure: 400 WOG
  • Maximum working water temperature: 210°F
  • End connections Threaded: ANSI B1.20.1

Specs

–
Size:

1-1/4"

Lead Free:

Yes

Material:

Brass

Length (Inches):

2-15/16"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy