Apply to be a TradeMaster!
Main product image of 1-1/4" FNPT 500XL Pressure Reducing Valve (LF)
Magnifying glass
Hover image to zoom

1-1/4" FNPT 500XL Pressure Reducing Valve (LF)

Brand:
Zurn
SKU:
114-500XLHR
Rating:
(0)
Q&A:
(0)
1-1/4" FNPT 500XL Pressure Reducing Valve (LF)
Magnifying glass
Hover image to zoom
$1,521.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes

Description

–
Features
  • Short lay length and compact design allow it to install in tight spaces
  • High-flow capacity suits commercial or industrial pressure reduction applications
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • Lead-free
  • ASSE Listed
  • IAPMO Listed
  • CSA Certified
  • City of Los Angeles Approved
  • Meets the requirements of NSF/ANSI 61
Specifications
  • Application: Potable Water
  • Compatible Pipe Material: Copper
  • Connection: Sweat
  • Features: Lead Free
  • Indoor/Outdoor: Indoor, Outdoor
  • Material: Bronze
  • Maximum Pressure (psi): 300 PSI
  • Maximum Working Temperature (F): 140
  • Pack Size: 1
  • Product Weight (lb.): 6.58 lb
  • Valve Type: Pressure Regulating

Specs

–
Size:

1-1/4"

Lead Free:

Yes

Application:

Plumbing

Max Pressure (PSI):

300

Material:

Cast Bronze

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy