Apply to be a TradeMaster!
Main product image of 1/2" P1500XL MNPT x FNPT Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" P1500XL MNPT x FNPT Pressure Relief Valve (Lead Free)

Brand:
Zurn
SKU:
12-P1500XL
Rating:
(3)
Q&A:
(0)
1/2" P1500XL MNPT x FNPT Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$109.99 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
MPT x FPT Connection

Description

–
**Lead Free

Designed for installation on cold water service lines as a means of protection against excessive pressure buildup. These devices are for pressure only and should be used in conjunction with other temperature limiting devices. Also suitable for static relief, low capacity pump relief, passive solar, thermal expansion relief and other similar uses in commercial and industrial applications.

MATERIALS
  • Main valve body Cast Bronze
  • Access covers Brass
  • Internals Stainless Steel
  • Brass
  • Elastomers Silicone
  • Buna Nitrile
  • Springs Stainless steel
  • Specs

    –
    Application:

    Heating

    Size:

    1/2"

    Material:

    Bronze

    Pressure Set Point:

    125 psi

    Lead Free:

    Yes

    Connection Type:

    MPT x FPT

    ASME:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-3 of 3 reviews

    I would purchase this product again..

    I used it on my outside faucet.
    Pete
    Orlado,FL
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    zurn pressure relief valve

    I ordered this valve as recommended by Zurn to make sure my home PRV doesn't overpressure my water connections in case of a failure. PRV's tend to fail fully open!
    Rick
    Ontario, CA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Ideal for Well Water Control System

    Arrived in original packaging. Fit directly to my pressure tank manifold. Nicely cast with good finish. Visual appearance suggests high quality.
    rod
    NEW JERSEY
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy