Apply to be a TradeMaster!
Main product image of 1/2" Wilkins P1550 MNPT x FNPT Pressure Relief Valve, 100 PSI (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Wilkins P1550 MNPT x FNPT Pressure Relief Valve, 100 PSI (Lead Free)

Brand:
Zurn
SKU:
12-P1550XL-100
Rating:
(1)
Q&A:
(0)
1/2" Wilkins P1550 MNPT x FNPT Pressure Relief Valve, 100 PSI (Lead Free)
Magnifying glass
Hover image to zoom
$70.96 each
In Stock
In Stock
Get 12 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Bronze

Description

–
The Zurn Wilkins P1550XL Pressure Relief Valve is installed on cold water service lines to protect against excessive pressure buildup. These devices are for pressure only and should be used in conjunction with other temperature limiting devices.

  • Fixed setting pressure relief valve
  • Available in 75 and 125 pressure settings
  • Suitable for thermal expansion relief
  • Also suitable for static relief, low capacity pump relief, passive solar, thermal expansion relief and other similar uses in commercial and industrial applications.
  • Male NPT inlet, female NPT outlet

Specs

–
Connection Type:

MPT x FPT

Lead Free:

Yes

Size:

1/2"

Max Pressure (PSI):

125

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

Replacement relief for water tank , proper pressure at a reasonable price.
Jeff
Tom's River,nj
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy