The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" P1550 MNPT x FNPT Pressure Relief Valve (75 PSI) (Lead Free)
Magnifying glass
Hover image to zoom

1/2" P1550 MNPT x FNPT Pressure Relief Valve (75 PSI) (Lead Free)

Brand:
Zurn
SKU:
12-P1550XL-75
Rating:
(0)
Q&A:
(0)
1/2" P1550 MNPT x FNPT Pressure Relief Valve (75 PSI) (Lead Free)
Magnifying glass
Hover image to zoom
$91.99 each
In Stock
In Stock
Get 160 Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
75 psi
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Material
Cast Bronze

Description

**Lead Free

Designed for installation on cold water service lines as a means of protection against excessive pressure buildup. These devices are for pressure only and should be used in conjunction with other temperature limiting devices. Also suitable for static relief, low capacity pump relief, passive solar, thermal expansion relief and other similar uses in commercial and industrial applications.

MATERIALS
  • Main valve body Cast Bronze
  • Access covers Brass
  • Internals Stainless Steel
  • Brass
  • Elastomers Silicone
  • Buna Nitrile
  • Springs Stainless steel
P1550 - with 75 psi and 125 psi relief setting (imported)

Specs

Application:

Heating

Size:

1/2"

Pressure Set Point:

75 psi

Material:

Cast Bronze

Lead Free:

Yes

Max Temp (F):

210°F

Inlet Type:

MNPT

Outlet Type:

FNPT

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy