Apply to be a TradeMaster!
Main product image of 1/4" MNPT Freeze Prevention Valve
Magnifying glass
Hover image to zoom
1/4" MNPT Freeze Prevention Valve
Magnifying glass
Hover image to zoom
$221.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
MNPT Connection

Description

–
The ZWFR is designed to prevent freeze damage to backflow preventers installed above ground in geographical regions subject to occasional freezing. The model ZWFR senses water temperature and opens at 35°F to discharge near freezing water from the backflow device and draw warmer supply water through the valve. The model ZWFR closes when water temperature reaches 40°F.

Backup Freeze Protection
  • Ideal for regions where occasional/unexpected freezes occur, yet winterization (blow-out) is not common
  • Hassle free, simple mechanical operating principle requires no periodic maintenance
  • Corrosion resistant, rugged bronze body
  • Ideally suited for double check and reduced pressure assemblies, vacuum breakers, and detector assemblies on large backflow products
Field Retrofit Ready
  • 1/4" MNPT inlet port installs on all major brands of backflow preventer
  • Compact size and shape allow for ease of installation
  • Can be installed without system drain or shutdown

Specs

–
Type:

Valve

Connection Size:

1/4"

Connection Type:

MNPT

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy