Shop Resideo Sale
Main product image of 1" Wilkins 705 Composite Dual Check Valve Union Female Meter x FNPT (Lead Free)
Magnifying glass
Hover image to zoom

1" Wilkins 705 Composite Dual Check Valve Union Female Meter x FNPT (Lead Free)

Brand:
Zurn
SKU:
1UFMX1F-705
Rating:
(0)
Q&A:
(0)
1" Wilkins 705 Composite Dual Check Valve Union Female Meter x FNPT (Lead Free)
Magnifying glass
Hover image to zoom
$55.49 each
Out of Stock
Out of Stock
Get it Wed, Nov 25 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Composite
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Union Female Meter x FNPT Connection

Description

–
1UFMX1F-705 is a 1" Wilkins 705 Composite Dual Check Valve Union Female Meter x FNPT (Lead Free) manufactured by Zurn.

Specs

–
Material:

Composite

Connection Method:

Threaded

Lead Free:

Yes

Size:

1"

Connection Type:

Union Female Meter x FNPT

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy