Apply to be a TradeMaster!
Main product image of 1" Wilkins 700XLFP Dual Check Valve, Cast Bronze FNPT (Lead Free)
Magnifying glass
Hover image to zoom

1" Wilkins 700XLFP Dual Check Valve, Cast Bronze FNPT (Lead Free)

Brand:
Zurn
SKU:
1UFX1F-700XLFP
Rating:
(0)
Q&A:
(0)
1" Wilkins 700XLFP Dual Check Valve, Cast Bronze FNPT (Lead Free)
Magnifying glass
Hover image to zoom
$348.99 each
In Stock
In Stock
Get 48 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Ideal for use where Lead-Free* valves are required. Designed for installation on potable water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply. The Model 700XLFP shall provide protection where a potential health hazard does not exist.

  • UL Classified ASSE Listed 1024 CSA Certified B64.6 Certified to NSF/ANSI 372* by IAPMO R&T *(0.25% MAX. WEIGHTED AVERAGE LEAD CONTENT)

Specs

–
Size:

1"

Connection Method:

Threaded

Material:

Cast Bronze

Max Pressure (PSI):

175

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy