Apply to be a TradeMaster!
Main product image of 2" 500 Hi Pressure Reducing Valve w/ Integral By-pass Check Valve & Sealed Cage Bell Housing
Magnifying glass
Hover image to zoom

2" 500 Hi Pressure Reducing Valve w/ Integral By-pass Check Valve & Sealed Cage Bell Housing

Brand:
Zurn
SKU:
2-500XLHLRSC
Rating:
(0)
Q&A:
(0)
2" 500 Hi Pressure Reducing Valve w/ Integral By-pass Check Valve & Sealed Cage Bell Housing
Magnifying glass
Hover image to zoom
$2,235.91 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
**Lead Free

Application

Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The high flow capacity makes this device most suitable for industrial water lines and commercial irrigation systems. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Features
  • 75-125 psi range
  • Set at 85 psi

  • **Image may not represent actual product.**

    Specs

    –
    Size:

    2"

    Features:

    High Pressure

    Lead Free:

    Yes

    Application:

    Plumbing

    Max Temp (F):

    140°F

    Material:

    Cast Bronze

    Connection Type:

    Female Threaded

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy