Apply to be a TradeMaster!
Main product image of 2" Lead Free FNPT Pressure Reducing Valve, Tapped & Plugged for Gauge
Magnifying glass
Hover image to zoom

2" Lead Free FNPT Pressure Reducing Valve, Tapped & Plugged for Gauge

Brand:
Zurn
SKU:
2-NR3XLP
Rating:
(0)
Q&A:
(0)
2" Lead Free FNPT Pressure Reducing Valve, Tapped & Plugged for Gauge
Magnifying glass
Hover image to zoom
$1,321.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes

Description

–
**Lead Free

2" Lead Free FNPT Pressure Reducing Valve, Tapped & Plugged for Gauge

Specs

–
Size:

2"

Lead Free:

Yes

Material:

Cast Bronze

Inlet Type:

FNPT

Outlet Type:

FNPT

Max Pressure (PSI):

300

Pressure Range:

25 to 75 psi

Preset PSI Setting:

50 psi

Max Water Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy