Apply to be a TradeMaster!
Main product image of 2" Lead Free Pressure Reducing Valve w/ Low Flow By-Pass
Magnifying glass
Hover image to zoom

2" Lead Free Pressure Reducing Valve w/ Low Flow By-Pass

Brand:
Zurn
SKU:
2-ZW209BP
Rating:
(0)
Q&A:
(0)
2" Lead Free Pressure Reducing Valve w/ Low Flow By-Pass
Magnifying glass
Hover image to zoom
$5,082.07 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes

Description

–
2" Lead Free Pressure Reducing Valve w/ Low Flow By-Pass

The Zurn Wilkins Model ZW209BP Pilot Operated Pressure Reducing Valve with Low Flow By-pass is designed for many applications where the reduction of high inlet pressures to safe and stable outlet pressure is required. The pilot assem-bly reacts to changes in downstream pressure allowing the main valve to modulate between the open and closed position ensuring a constant downstream set pressure. Once the downstream pressure reaches the pilot setting, the main valve will seal shut. When the main valve closes, the low flow bypass is set to a slightly higher pressure which allows it to handle very low flows up to 10 GPM when there is off peak demand. (An additional bypass may be needed to handle flows between the bypass and main valve minimum flow.) In addition the Model ZW209BP comes standard with blue epoxy coating internally and externally for corrosion protection as well as isolation valves and pressure gauges for quick and easy maintenance or repair.

Specs

–
Size:

2"

Lead Free:

Yes

Material:

Stainless Steel

Connection Type:

Threaded

Max Pressure (PSI):

400

Max Water Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy