Apply to be a TradeMaster!
Main product image of 2" NPT Lead Free Pressure Reducing Valve
Magnifying glass
Hover image to zoom
2" NPT Lead Free Pressure Reducing Valve
Magnifying glass
Hover image to zoom
$4,238.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
400 MAX PSI
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes

Description

–
2" NPT Lead Free Pressure Reducing Valve

The Zurn Wilkins Model ZW209 Pilot Operated Pressure Reducing Valve is designed for many applications where the reduction of high inlet pressures to safe and stable outlet pressure is required. The pilot assembly reacts to changes in downstream pressure allowing the main valve to modulate between the closed and open position ensuring a constant downstream set pressure. Once the downstream pres-sure reaches the pilot setting, the main valve will seal shut preventing damage downstream. Pressure regulation is not dependent upon flow rate, resulting in minimal pressure loss through the valve. In addition the Model ZW209 comes stan-dard with epoxy coating internally and externally for corrosion protection, as well as isolation valves and pressures gauges for quick and easy maintenance or repair

Specs

–
Size:

2"

Lead Free:

Yes

Material:

Stainless Steel

Connection Type:

Threaded

Max Pressure (PSI):

400

Max Water Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy