Apply to be a TradeMaster!
Main product image of 2-1/2" Lead Free Wilkins 500XLFC Flanged Pressure Reducing Valve
Magnifying glass
Hover image to zoom

2-1/2" Lead Free Wilkins 500XLFC Flanged Pressure Reducing Valve

Brand:
Zurn
SKU:
212-500XLFC
Rating:
(0)
Q&A:
(0)
2-1/2" Lead Free Wilkins 500XLFC Flanged Pressure Reducing Valve
Magnifying glass
Hover image to zoom
212-500XLFC has been discontinued
Discontinued May 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Size
2-1/2"
Product Highlight: Lead Free
Yes

Description

–
2-1/2" Lead Free Wilkins 500XLFC Flanged Pressure Reducing Valve

Zurn Wilkins model 500XLFC is designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The high flow capacity makes this device most suitable for industrial water lines and commercial irrigation systems. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Specs

–
Size:

2-1/2"

Max Pressure (PSI):

300

Material:

Bronze

Lead Free:

Yes

Max Water Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm