Apply to be a TradeMaster!
Main product image of 2-1/2" FS/FSC Cast Iron "Y" Type Strainer
Magnifying glass
Hover image to zoom

2-1/2" FS/FSC Cast Iron "Y" Type Strainer

Brand:
Zurn
SKU:
212-FSC
Rating:
(0)
Q&A:
(0)
2-1/2" FS/FSC Cast Iron "Y" Type Strainer
Magnifying glass
Hover image to zoom
$627.99 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Ductile Iron
Product Highlight: Lead Free
Yes

Description

–
The FSC Ductile Iron Wye Type Strainer is used to protect downstream equipment from premature fouling and failure due to buildup of sediment and debris. Ideal for use with large diameter backflow assemblies, it features a 300 series perforated stainless steel screen and FDA approved fusion epoxy finish coating, included both inside and out. The FSC also includes a ductile iron main valve body and access cover, and flanged end connections. Pressure and temperature ratings include 200 psi at 150°F WOG and 125 psi at 450°F steam. While horizontal installation with the strainer cap facing downward is preferred, the strainer provides protection in any orientation.

  • Versatile installation orientation offered (horizontal preferred)
  • Design ensures longer life for backflow preventers
  • Wye type strainer ideal for domestic and commercial water applications
  • Perforated stainless steel screen protects against equipment malfunction and premature failure
  • Low-lead law compliant
  • MIL-S 16293F Type 2

Specs

–
Size:

2-1/2"

Connection Type:

Flanged x Flanged

Connection Method:

Flanged

Material:

Ductile Iron

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy