Apply to be a TradeMaster!
Main product image of 195XL 3/4" NPT Hose Bibb
Magnifying glass
Hover image to zoom

195XL 3/4" NPT Hose Bibb

Brand:
Zurn
SKU:
34-195XL
Rating:
(0)
Q&A:
(0)
195XL 3/4" NPT Hose Bibb
Magnifying glass
Hover image to zoom
$101.99 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
The Zurn Wilkins 195XL Hose Bibb is suitable for installation on commercial and residential water lines as a positive stop for interior and exterior applications.

Specs

–
Size:

3/4"

Material:

Bronze

Lead Free:

Yes

Outlet Size:

3/4"

Connection Type:

Threaded

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy