Apply to be a TradeMaster!
Main product image of 3/4" Wilkins 600XL FNPT Union x FNPT Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Wilkins 600XL FNPT Union x FNPT Pressure Reducing Valve (Lead Free)

Brand:
Zurn
SKU:
34-600XL
Rating:
(4)
Q&A:
(1)
3/4" Wilkins 600XL FNPT Union x FNPT Pressure Reducing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$334.99 each
In Stock
In Stock
Get 53 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
**Lead Free

Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Specs

–
Size:

3/4"

Max Temp (F):

140°F

Max Inlet Pressure:

300 PSI

Lead Free:

Yes

Application:

Plumbing

Material:

Cast Bronze

Height:

7"

Outlet Type:

FNPT

Inlet Type:

Union FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Lead Free FNPT Union x FNPT Pressure Reducing Valve
SKU: 1-600XL
Zurn

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent product

Excellent product
Wayne
Harleysville, Pennsylvania
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unable to find replacement cap washers

Worked ok for 3 years than cap washer cracked and unable to find replacement cap washers for this valve. Leak sprays water everywhere.
Johnnie
Lakewood Co
10 years ago
Was this review helpful to you?

Installed easily

Installed easily, works fine. Able to adjust water pressure to 50 psi.
Tom
Sausalito, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect one-for-one replacement

Best price, perfect match. I called to find out why the 600XL came up for the 600 as a replacement. The XL is a lead-free replacement that is the same size and shape. It fit perfectly and restored pressure control.
Bob
Sellersville Pennsylvania
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the ranges in pressure. What does it come set at?

Asked by Alex 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The unit has a range of 25-75psi. It comes preset at 50psi.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy