The 600XL Pressure Reducing Valve handles sandy, debris-laden water systems for high-flow capacity in residential, commercial, and new construction applications. It meets compliance with universal plumbing code. The stainless steel strainer includes a standard 20 mesh configuration and separate-access cover for simplified cleaning, while the bronze threaded bell provides superior corrosion-resistance and speeds access to the internals - together, cutting labor time up to 50%. Internal components of the 600XL utilize a balanced design, providing accurate downstream pressure without consideration of the incoming pressure.
| Outlet Type: | FNPT |
|---|---|
| Connection Type: | FNPT x FNPT |
| Inlet Type: | FNPT |
| Size: | 3/4" |
| Lead Free: | Yes |
| Connection Method: | Threaded |
| Material: | Cast Bronze |