Apply to be a TradeMaster!
Main product image of 3/4" Wilkins 600XL FNPT x FNPT Pressure Reducing Valve (Lead Free) w/ Less Union Assembly and Tailpiece
Magnifying glass
Hover image to zoom

3/4" Wilkins 600XL FNPT x FNPT Pressure Reducing Valve (Lead Free) w/ Less Union Assembly and Tailpiece

Brand:
Zurn
SKU:
34-600XLLUSC
Rating:
(0)
Q&A:
(0)
3/4" Wilkins 600XL FNPT x FNPT Pressure Reducing Valve (Lead Free) w/ Less Union Assembly and Tailpiece
Magnifying glass
Hover image to zoom
$406.88 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
Ideal for use where Lead-Free* valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Specs

–
Size:

3/4"

Max Temp (F):

140°F

Max Inlet Pressure:

300 PSI

Lead Free:

Yes

Application:

Plumbing

Material:

Cast Bronze

Height:

7"

Outlet Type:

FNPT

Inlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy