Apply to be a TradeMaster!
Main product image of 3/4" FNPT Union x FNPT Pressure Reducing Valve, Sealed Cage, SS Adj Screw (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FNPT Union x FNPT Pressure Reducing Valve, Sealed Cage, SS Adj Screw (Lead Free)

Brand:
Zurn
SKU:
34-600XLSC
Rating:
(1)
Q&A:
(0)
3/4" FNPT Union x FNPT Pressure Reducing Valve, Sealed Cage, SS Adj Screw (Lead Free)
Magnifying glass
Hover image to zoom
$394.17 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
Overview

Ideal for use where Lead-Free valves are required.Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Specs

–
Size:

3/4"

Max. Working Pressure:

300 PSI

Max Temp (F):

140°F

Hydrostatic Test Pressure:

300 PSI

Lead Free:

Yes

Application:

Plumbing

Material:

Cast Bronze

Height:

5.50"

Outlet Type:

FNPT

Inlet Type:

Union FNPT

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great PRV

Built solid, easy to install, easy to adjust. Seems to be working good so far.
xKing
Frisco, TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy