Apply to be a TradeMaster!
Main product image of 3/4" Wilkins FNPT x FNPT Pressure Reducing Valve, SS Spring, SS Adj. Screw (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Wilkins FNPT x FNPT Pressure Reducing Valve, SS Spring, SS Adj. Screw (Lead Free)

Brand:
Zurn
SKU:
34-70XLSS
Rating:
(0)
Q&A:
(0)
3/4" Wilkins FNPT x FNPT Pressure Reducing Valve, SS Spring, SS Adj. Screw (Lead Free)
Magnifying glass
Hover image to zoom
$363.12 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Size
3/4"

Description

–
34-70XLSS is a 3/4" Wilkins FNPT x FNPT Pressure Reducing Valve, SS Spring, SS Adj. Screw (Lead Free) manufactured by Zurn.

Specs

–
Max Pressure (PSI):

300

Material:

Cast Bronze

Connection Type:

Female Threaded

Lead Free:

Yes

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy