Shop Resideo Sale
Main product image of 3/4" Water Pressure Reducing Valve (Union FNPT)
Magnifying glass
Hover image to zoom

3/4" Water Pressure Reducing Valve (Union FNPT)

Brand:
Zurn
SKU:
34-NR3XL
Rating:
(7)
Q&A:
(3)
3/4" Water Pressure Reducing Valve (Union FNPT)
Magnifying glass
Hover image to zoom
$221.99 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
15 PSI
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"

Description

–
Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balance piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Standards Compliance:
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified

Materials:
  • Main valve body: Cast bronze ASTM B 584, UNS C84400
  • Bell housing: UV resistant polymer composite
  • Internals: Stainless steel, 300 Series
  • Stem: Brass ASTM B 16
  • Elastomers: EPDM (FDA approved), Buna nitrile (FDA approved)
  • Cartridge: Delrin (NSF Listed)
  • Springs: Oil temp wire, ASTM A 229
  • Strainer screen: 300 Series Stainless Steel

Specs

–
Size:

3/4"

Outlet Type:

FNPT

Inlet Type:

Union FNPT

Max Temp (F):

180°F

Max Inlet Pressure:

400 PSI

Pressure Range:

15 to 75 psi

Min Pressure (PSI):

15

Max Pressure (PSI):

75

Material:

Cast Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Fantastic product and well made! Great for sprinkler system!

Used to limit water pressure for sprinkler system to 75 psi.
Dale
Alabama
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommend

Exactly the same as the one it replaced so it was easy to ID and order. Had my plumber install it but I saved plenty on part mark up
Gab
WV
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Zurn quality

We were replacing a 2016 identical model Zurn PRV. We are not sure whether 9 yrs was a normal life of a PRV (we think so) or whether we somehow damaged the diaphragm adjusting it this summer. Old one was seeping around the adjustment bolt and Zurn said that meant it was defective. New one went in super easy. The old union was easy to break loose once we bought a larger adjustable wrench and the PEX brass fitting spun within the PEX allowing easy removal. A new rubber union seal and Teflon tape, and the new one works great.
HotinTN
TENNESSEE
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well build

Very good product and well build . I will buy again
MD plumbing
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As Good As It Gets!

I very happy with the experience with Supply House. They did their job well. The only negative is the part is made in China (as it seems most things are now).
Weekend Plummer
Seattle
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

I purchased this to replace a unit that failed after about 10 years in a town home in Warminster. Perfect fit as it was a direct replacement.
DavesHomeRepairServices
Willow Grove, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product

Well built, brand new -- industry standard line
James
Raleigh, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Where is this manufactured?

Asked by Mike 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Mike! The 34-NR3XL is assembled in the US using domestic & international components.

Was this review helpful to you?

Q: What is the maximum inlet pressure allowed, and what is the pressure reduction on certain inlet pressure, as well as, the volume reduction in gallons per minute?

Asked by Gene 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The maximum inlet pressure is 400 PSI. Zurn provides a chart reviewing the flow characteristics located in the Submittal sheet on our website https://s3.amazonaws.com/s3.supplyhouse.com/product_files/34-NR3XL%20-%20Submittal.pdf

Was this review helpful to you?

Q: WILL THE OTHER END ACCEPT A FEMALE UNION LIKE (IN THIS PICTURE) THE LEFT SIDE? I'M REPLACING NRLXLDU(I THINK THAT MEANS DOUBLE UNION) THANX

Asked by BIG dick 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Either end can accept the union.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy