Apply to be a TradeMaster!
Main product image of 3/4" 34-NR3 Water Pressure Reducing Valve with FC Union Connection
Magnifying glass
Hover image to zoom

3/4" 34-NR3 Water Pressure Reducing Valve with FC Union Connection

Brand:
Zurn
SKU:
34-NR3XLC
Rating:
(0)
Q&A:
(0)
3/4" 34-NR3 Water Pressure Reducing Valve with FC Union Connection
Magnifying glass
Hover image to zoom
We no longer carry 34-NR3XLC
Unavailable since May 27, 2026

Product Highlights

Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
15 PSI
Product Highlight: Inlet Type
Copper Sweat
Product Highlight: Outlet Type
Copper Sweat
Product Highlight: Size
3/4"

Description

Note: Image does not represent actual item's connection type. This item has an FC Copper Sweat Union connection.

Ideal for use where Lead-Free* valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balance piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Standards Compliance:
  • ASSE Listed 1003
  • IAPMO Listed
  • CSA Certified
  • NSF Listed - Standard 61, Annex G*
  • Certified to NSF/ANSI 372* by IAPMO R&T* (0.25% MAX. WEIGHTED AVERAGE LEAD CONTENT)

Materials:
  • Main valve body: Low Lead Cast bronze ASTM B 584
  • Bell housing: UV resistant polymer composite
  • Internals: Stainless steel, 300 Series
  • Stem: Low Lead Brass
  • Elastomers: EPDM (FDA approved) & Buna nitrile (FDA approved)
  • Cartridge: Delrin (NSF Listed)
  • Springs: 302 Stainless Steel
  • Strainer screen: 300 Series Stainless Steel

Specs

Size:

3/4"

Inlet Type:

Copper Sweat

Outlet Type:

Copper Sweat

Max Temp (F):

180°F

Max Inlet Pressure:

400 PSI

Pressure Range:

15 to 75 psi

Min Pressure (PSI):

15

Max Pressure (PSI):

75

Material:

Cast Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm