Apply to be a TradeMaster!
Main product image of 3/4" Water Pressure Reducing Valve (Union FNPT) w/ CPVC Tailpiece
Magnifying glass
Hover image to zoom

3/4" Water Pressure Reducing Valve (Union FNPT) w/ CPVC Tailpiece

Brand:
Zurn
SKU:
34-NR3XLDUCPVC
Rating:
(0)
Q&A:
(0)
3/4" Water Pressure Reducing Valve (Union FNPT) w/ CPVC Tailpiece
Magnifying glass
Hover image to zoom
$272.99 each
In Stock
In Stock
Get 74 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Bronze
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
Union FNPT
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Lead Free
Yes

Description

–
Ideal for use where Lead-Free* valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balance piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Specs

–
Size:

3/4"

Outlet Type:

Union FNPT

Inlet Type:

Union FNPT

Max Temp (F):

140°F

Max Inlet Pressure:

400 PSI

Material:

Cast Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy