Apply to be a TradeMaster!
Main product image of 3/4" Calibrated Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Calibrated Pressure Relief Valve (Lead Free)

Brand:
Zurn
SKU:
34-P1500XL
Rating:
(8)
Q&A:
(0)
3/4" Calibrated Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$112.99 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
**Lead Free

Designed for installation on cold water service lines as a means of protection against excessive pressure buildup. These devices are for pressure only and should be used in conjunction with other temperature limiting devices. Also suitable for static relief, low capacity pump relief, passive solar, thermal expansion relief and other similar uses in commercial and industrial applications.

MATERIALS
  • Main valve body Cast Bronze
  • Access covers Brass
  • Internals Stainless Steel
  • Brass
  • Elastomers Silicone
  • Buna Nitrile
  • Springs Stainless steel

P1500 - calibrated adjustments from 25 to 175 psi

Specs

–
Application:

Heating

Max Pressure (PSI):

175

Min Pressure (PSI):

25

Material:

Bronze

Size:

3/4"

Max Temp (F):

210°F

Lead Free:

Yes

Connection Type:

MPT x FPT

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

3.75 out of 8 reviews
71% would recommend this product
3.75
out of 8 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
0%
3 star
13%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Ahhh, It works

It works... the pressure built up and it released. Butt its not calibrated correctly.
Homeowner
Reno
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would Buy this Product over Others,better built with Brass P

Internals are Stainless Steel,heavy Brass and easy to adjust
KWood
Delray Beach
4 years ago
Was this review helpful to you?

Showed up a day early

This part was what I needed and the speed of delivery give this a 5 star rating
Melissa
Minneola, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does exactly what I needed

Home project - I have a transfer pump at our dock to pull water from the lake so we can water plants, hose down a boat, etc. Needed something to safeguard against dead-heading the pump if the garden hose spray head is closed. I added this pressure relief valve on a T at the output of the pump. I needed about the lowest pressure setting. Does the trick - if the garden hose valve is closed, the relief diverts water back into the lake, preserving the pump.
Slice
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very inaccurate pressure indication

Bought for a radiant heating system to protect pex tubing from over pressure failure. Pressure tested system to 50 psi with air and two pressure gauges (gauges agreed). This "calibrated" relief valve had to be adjusted (screwed in) to over 100 pounds on it's scale to prevent 50 psi air release. Should have junked it then. Filled system with water to operating pressure of 15 psi. Started to adjust relief valve to 40-50 psi. As I backed out the adjustment screw, at 50 psi it discharged, lowering my pressure from 15 to 10 psi. NOT ACCURATE!!!
Ions
USA
7 years ago
Was this review helpful to you?

works great, and I hope it lasts a long time

I bought this to protect a jet irrigation pump against deadheading, after losing my last pump to a controller programming error. Needed an adjustable relief valve, since I wasn't sure just what pressure the new system would reach under dead head conditions. This seems to be just what I needed. Ordering was easy, and delivery prompt. Thanks.
Richard
GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would Buy Again

Works as expected and @ a better price than elsewhere.
DWJ
Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Good!!

Does not open or close at pressure indicated
Beano
Walhalla, ND.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy