Shop Resideo Sale
Main product image of 3/4" Lead Free Thermostatic Mixing Valve (2 PEX, 1 Copper)
Magnifying glass
Hover image to zoom

3/4" Lead Free Thermostatic Mixing Valve (2 PEX, 1 Copper)

Brand:
Zurn
SKU:
34-ZW1017XL2PEX1C
Rating:
(0)
Q&A:
(0)
3/4" Lead Free Thermostatic Mixing Valve (2 PEX, 1 Copper)
Magnifying glass
Hover image to zoom
$218.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Max Temp (F)
131°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Ideal for use where Lead-Free valves are required. The Zurn Wilkins Model ZW1017XL Aqua-Gard Tempering Mixing Valve, when installed at the hot water source, is designed to mix hot and cold water in order to reduce the temperature of the hot water in the distribution system to 122F (50C) or less. The ZW1017XL's superior accuracy ensures safe water temperature from minimum to maximum flow rate. Further, multiple end configurations make this valve suitable for all residential and most light commercial installations

Specs

–
Min Temp (F):

95°F

Max Pressure (PSI):

145

Connection Type:

PEX Crimp x PEX Crimp

Connection Method:

PEX

Min Flow (GPM):

0.5

Material:

Bronze

Max Temp (F):

131°F

Lead Free:

Yes

Standards Met:

ASSE 1070

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy