Apply to be a TradeMaster!
Main product image of 3/4" Copper Union Sweat Aqua-Gard Thermostatic Mixing Valve (LF)
Magnifying glass
Hover image to zoom

3/4" Copper Union Sweat Aqua-Gard Thermostatic Mixing Valve (LF)

Brand:
Zurn
SKU:
34-ZW1017XLC
Rating:
(0)
Q&A:
(0)
3/4" Copper Union Sweat Aqua-Gard Thermostatic Mixing Valve (LF)
Magnifying glass
Hover image to zoom
$321.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
131°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Standards Met
ASSE 1017 Standards Met
Product Highlight: Max Pressure (PSI)
145 MAX PSI

Description

–
Ideal for use where Lead-Free* valves are required. The Zurn Wilkins Model ZW1070XL Aqua-Gard® Thermostatic mixing valve is designed to be installed at the point of use to assist in the prevention of scalding. The valve's extremely rapid response rate make it most suitable for installation at plumbing fixtures and appliances for the final control of water temperature. The ZW1070XL is ASSE 1070 listed for fixtures, sinks, lavatories or bathtubs and will mix hot and cold water from the distribution system to a final safer temperature of 95-115°F (35-46°C). Multiple end configurations make this valve suitable for all residential and commercial installations

Specs

–
Max Temp (F):

131°F

Min Temp (F):

95°F

Standards Met:

ASSE 1017

Size:

3/4"

Max Pressure (PSI):

145

Connection Type:

C x C

Connection Method:

Sweat

Min Flow (GPM):

0.25

Material:

Bronze

Flow Rate (GPM):

10

Max. Working Pressure:

145 PSI

Lead Free:

Yes

Application:

Point of Source

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy