Apply to be a TradeMaster!
Main product image of 3/8" Compression Aqua-Gard Thermostatic Mixing Valve (LF)
Magnifying glass
Hover image to zoom

3/8" Compression Aqua-Gard Thermostatic Mixing Valve (LF)

Brand:
Zurn
SKU:
38-ZW1070XLCOMP
Rating:
(0)
Q&A:
(0)
3/8" Compression Aqua-Gard Thermostatic Mixing Valve (LF)
Magnifying glass
Hover image to zoom
$296.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Max Temp (F)
115°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Bronze

Description

–
Ideal for use where Lead-Free valves are required. The Wilkins Model ZW1070XL Aqua-Gard Thermostatic mixing valve is designed to be installed at the point of use to assist in the prevention of scalding. The valve's extremely rapid response rate make it most suitable for installation at plumbing fixtures and appliances for the final control of water temperature. The ZW1070XL is ASSE 1070 listed for fixtures, sinks, lavatories or bathtubs and will mix hot and cold water from the distribution system to a final safer temperature of 95-115°F (35-46°C). Multiple end configurations make this valve suitable for all residential and commercial installations.

Specs

–
Min Temp (F):

95°F

Size:

3/8"

Max Temp (F):

115°F

Max Pressure (PSI):

145

Connection Type:

Compression x Compression

Connection Method:

Compression

Min Flow (GPM):

0.25

Material:

Bronze

Flow Rate (GPM):

10

Lead Free:

Yes

Standards Met:

ASSE 1070

Application:

Point of Use

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy