Apply to be a TradeMaster!
Main product image of 3/8" Thermostatic Mixing Valve, Lead Free (Compression)
Magnifying glass
Hover image to zoom

3/8" Thermostatic Mixing Valve, Lead Free (Compression)

Brand:
Zurn
SKU:
38-ZW3870XLT
Rating:
(0)
Q&A:
(1)
3/8" Thermostatic Mixing Valve, Lead Free (Compression)
Magnifying glass
Hover image to zoom
$193.99 each
In Stock
In Stock
Get 131 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Max Temp (F)
115°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Size: 3/8"
  • Thermostatic Mixing Valve
  • Compression
  • ASSE1016
  • ASSE1070
  • 3 Port
  • No Lead
  • Outlet Temperature Range: 95-115F
  • Temperature Cold Supply: 40-75F
  • Max Working Pressure (Inlet): 145 PSI
  • Minimum Flow Rate: .5gpm
  • Body: Bronze JIS H5120 CAC902 with Chrome Plating
  • Internal Brass: Brass, ASTM B 371
  • Piston: Polysufone
  • Spring and Screen: 300 Series Stainless Steel
  • Seals: Viton
  • Checks: Acetal Co-Polymer
  • CA/VT Complaint

Specs

–
Max Temp (F):

115°F

Min Temp (F):

95°F

Ports:

3

Size:

3/8"

Max Pressure (PSI):

145

Connection Method:

Compression

Connection Type:

Compression x Compression

Lead Free:

Yes

Standards Met:

ASSE 1070

Application:

Point of Use

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do you adjust temperature?

Asked by Bennie 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

To set the temperature on the valve remove the protective blue cap. The cap can be removed by inserting a small blade screwdriver into the slot at the base of the blue cap and lightly push up. Using an adjustable wrench or combination wrench, rotate the flats clockwise to lower the temperature or counter-clockwise to increase the set temperature. Read temperature with a thermometer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy