Shop Resideo Sale
Main product image of 3/8" Aqua-Gard Thermostatic 4 Port Mixing Valve, Lead Free (Compression)
Magnifying glass
Hover image to zoom

3/8" Aqua-Gard Thermostatic 4 Port Mixing Valve, Lead Free (Compression)

Brand:
Zurn
SKU:
38-ZW3870XLT-4P
Rating:
(0)
Q&A:
(0)
3/8" Aqua-Gard Thermostatic 4 Port Mixing Valve, Lead Free (Compression)
Magnifying glass
Hover image to zoom
$209.99 each
In Stock
In Stock
Get 966 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Max Temp (F)
115°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
ZW3870XLT-4P 4 PORT (1 Hot in, 1 Cold in, 1 Cold out, 1 Mixed out.)

Ideal for use where Lead Free valves are required. The Zurn Wilkins Model ZW3870XLT Aqua-Gard® Thermostatic mixing valve is designed to be installed at the point of use under sinks and sensor faucets to assist in the prevention of scalding. The valves rapid response and precise temperature control meet the stringent standards of ASSE 1070 listed for fixtures, sinks, lavatories or bathtubs. The ZW3870XLT will mix hot and cold water from the distribution system to a final safer temperature outlet range of 95-115F (35-46C). The 3/8” compression fittings make this valve ideal for residential and commercial applications.

The device is designed to be installed at a single outlet. It may be used to supply individual outlets when there is sufficient supply pressure. It is suggested to use ball valves on the hot and cold inlet supplies.

Specs

–
Min Temp (F):

95°F

Max Temp (F):

115°F

Ports:

4

Size:

3/8"

Max Pressure (PSI):

145

Connection Method:

Compression

Connection Type:

Compression x Compression

Lead Free:

Yes

Standards Met:

ASSE 1070

Application:

Point of Use

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy